Shop All Server Enclosures & Racks
Hammond
2U HINGED MANAGER WITH DOOR
Mfr # PCMDD19003BK1
Zoro # G410925846
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PCMDD19003BK1
- Zoro # G410925846
- UPC # 62398018732
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
2U Hinged Horizontal Cable Manager 2.5 in. Overall Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- ADVANTUS Badge Holder, Lanyard, Horizontal, PK20 (AVT91132)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- TOUCAN Wireless Outdoor / Indoor Battery Powered Security Camera 1080p, White, 2PK (TWCK200WU-EF)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF080LG115)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- DINSPACE 4U 19 Rackmount Set (BRKT-19DR-4U)
- Hammond Server Enclosures & Racks