Shop All Server Enclosures & Racks
Hammond
2U HCM HINGED CABLE GUIDE
Mfr # CGUIDE
Zoro # G610925493
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # CGUIDE
- Zoro # G610925493
- UPC # 62398070392
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH M170 Wireless Mouse Blue, 910004800 (910-004800)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy A14 5G (VG-GGGLASF211SS19A)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- LOWELL Wall Rack 10Ux23D (LWR-1023)
- Hammond Server Enclosures & Racks