Shop All Server Enclosures & Racks
Hammond
2U FLAT STEEL RACK Panel
Mfr # PBPS19003LG2
Zoro # G910925513
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19003LG2
- Zoro # G910925513
- UPC # 62398036895
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- HUBBELL GAI-TRONICS Telephone Enclosure w/Spring Door Option (255-003SK)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- XPOWER A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black (A-2S- Black)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- EVOLVE DS1823XS- 32 GB 8 Bay DiskStation (EV3648441)
- Hammond Server Enclosures & Racks