Shop All Server Enclosures & Racks
Hammond
2U FLAT STEEL RACK Panel
Mfr # PBPS19003BK
Zoro # G510925456
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPS19003BK
- Zoro # G510925456
- UPC # 62398060812
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Apex APX645 (ML4-645104032)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- EXTREME MAX Extreme Max 3006.8449 Ceiling-Mount SUP Rack (3006.8449)
- Hammond Server Enclosures & Racks