Shop All Server Enclosures & Racks
Hammond
2U FLAT STEEL Panel WHITE
Mfr # PBPS19003WH
Zoro # G310925489
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # PBPS19003WH
- Zoro # G310925489
- UPC # 62398004641
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tilt TV Wall Mount, 13" to 37" Screen, 40 lb. Capacity (TMR-EC3103T)
- MOUNT-IT Dual Monitor Desk Mount For 20"-32" Screens Black (MI-1772B)
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- DURACELL Alkaline 76A LR44 1.5 V 0.11 Ah Medical Battery , 4PK (76AB4PK)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- Hammond Server Enclosures & Racks