Shop All Server Enclosures & Racks
Hammond
2U FLAT ALUMINUM RACK Panel
Mfr # PBPA19003LG2
Zoro # G410925518
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19003LG2
- Zoro # G410925518
- UPC # 62398070002
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | RAL 7035 Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- MIGHTY MAX BATTERY 12V 22AH Battery for EW72 Mobility Scooter Wheelchair (ML22-12363827)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- ILC Replacement For CAMERON SINO, CSP403CL (CS-P403CL)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- Hammond Server Enclosures & Racks