Shop All Server Enclosures & Racks
Hammond
2U FLAT ALUMINUM RACK Panel
Mfr # PBPA19003GY2
Zoro # G810925637
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19003GY2
- Zoro # G810925637
- UPC # 62398059680
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- BRADY Parking Permits, Rearview, 201-300, Wht/Blu (96263)
- HAMMOND 3U ANGLED KEYBOARD SHELF (RKBM19BK1)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- BLACK BOX Rated Fiber Optic Wallmount Enclosure, 2 Adapter Panels (JPM4001A-R2)
- Hammond Server Enclosures & Racks