Shop All Server Enclosures & Racks
Hammond
2U FLAT ALUMINUM RACK Panel
Mfr # PBPA19003BK
Zoro # G210925749
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PBPA19003BK
- Zoro # G210925749
- UPC # 62398060823
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Aluminum |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replaces Honda VT1300CS CR CT CXA FURY 2018 (YTZ14S1194)
- MOTOROLA Multi Unit Charger (56531)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- DINSPACE 5U 19 Rackmount Set (BRKT-19DR-5U-CM)
- Hammond Server Enclosures & Racks