Shop All Server Enclosures & Racks
Hammond
2U BRUSHED RACK Panel
Mfr # BRP2UBK
Zoro # G510925524
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # BRP2UBK
- Zoro # G510925524
- UPC # 62398078598
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- ULTRATECH BATTERY 6V 12AH LEAD ACID (IM-6120)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 2PK (MAX3434310)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-145-18)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- LOWELL Pull Turn Rack 12Ux19D (LPTR4-1219)
- Hammond Server Enclosures & Racks