Shop All Server Enclosures & Racks
Hammond
2U 31D VENTED SLIDING SHELF
Mfr # RSVS1931BK1
Zoro # G110925443
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSVS1931BK1
- Zoro # G110925443
- UPC # 62398096501
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- CLORE AUTOMOTIVE Pos Clamp (249-094-900)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- MOTOROLA Earpiece, MFR# PMLN8077A (PMLN8077A)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HP ENTERPRISE Aruba 9004-Mnt-19 Rack Mount Kit (R1B30A)
- Hammond Server Enclosures & Racks