Shop All Server Enclosures & Racks
Hammond
2U 31D SOLID SLIDING SHELF
Mfr # RSUS1931BK1
Zoro # G310925632
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RSUS1931BK1
- Zoro # G310925632
- UPC # 62398096498
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mouse Pad with Microban, Grey (5934001)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- BATTERY CLERK AJC® 12V 10Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D10S)
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- Hammond Server Enclosures & Racks