Shop All Server Enclosures & Racks
Hammond
2U 26D VENTED SLIDING SHELF
Mfr # RSVS1926BK1
Zoro # G910925469
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSVS1926BK1
- Zoro # G910925469
- UPC # 62398070395
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack (ML18-12MP29697433)
- MONOPRICE RCA Plug to RCA Jack Adapter (7233)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- Hammond Server Enclosures & Racks