Shop All Server Enclosures & Racks
Hammond
2U 22D LOCKING DRAWER
Mfr # RDRW1900322LG1
Zoro # G710925881
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RDRW1900322LG1
- Zoro # G710925881
- UPC # 62398060003
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Light Gray |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Straight (170111S)
- ILC Replacement for Konftel 900102095 Battery (900102095 BATTERY KONFTEL)
- SWINGLINE GBC Clip, Badge, w/Mylar Strap, PK100 (1122897)
- PEERLESS TV Wall Mount, For Televisions (HP447)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Black (DNFF080BK115)
- HAMMOND 4U RACK RAIL FOR HLP (HLP4UFR)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- Hammond Server Enclosures & Racks