Shop All Server Enclosures & Racks
Hammond
2U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1900324LG1
Zoro # G010924232
product price: $231.75
/ea
Free Shipping & Returns
$231.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 5.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900324LG1
- Zoro # G010924232
- UPC # 62398004312
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 5.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- MIGHTY MAX BATTERY ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2 (ML35-12MP2569155161105211)
- TYCON SYSTEMS 18-36V In, 56V 70W GigE 4pair 802.3at PoE (TP-DCDC-2456GD-VHP)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- Hammond Server Enclosures & Racks