Shop All Server Enclosures & Racks
Hammond
2U 21W 24.5D FIXED RACK CASE
Mfr # RCBS1900324BK1
Zoro # G910924455
product price: $231.75
/ea
Free Shipping & Returns
$231.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 5.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900324BK1
- Zoro # G910924455
- UPC # 62398004310
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 5.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- C2G 3Ft Usb 2.0 Usb-C To Usb Micro-B Cable M/M - Black (28850)
- PANASONIC eneloop 4-Position Charger with 4pcs AA Batteries (K-KJ17MCA4BA)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- Hammond Server Enclosures & Racks