Shop All Server Enclosures & Racks
Hammond
2U 21W 13D FIXED RACK CASE
Mfr # RCBS1900313LG1
Zoro # G610924427
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 5.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCBS1900313LG1
- Zoro # G610924427
- UPC # 62398004732
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 5.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Compatible with ENERGY BR2-3A-AB Replacement Battery For Allen Bradley 1756-BA2 (PR2577398)
- BATTERY CLERK AJC® Lithonia ELB0607 6V 7Ah Alarm Battery (ELB0607-Lithonia-6V-7Ah-A)
- MAXELL Earphone, Buds, Blue, S (MAX190282)
- PEERLESS Universal Flat TV Wall Mount, 32" to 60" LCD/Plasma Screen (PF660)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- Hammond Server Enclosures & Racks