Shop All Server Enclosures & Racks
Hammond
2U 21W 13D FIXED RACK CASE
Mfr # RCBS1900313BK1
Zoro # G210924476
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 13
- Length 5.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCBS1900313BK1
- Zoro # G210924476
- UPC # 62398050140
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 13 |
Length | 5.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible for APC Back-UPS XS1500 RBC109 PS-1290 - 4 Pack (ML9-12MP4915178)
- ILC Replacement for 3gen DL3 Dermatoscope Battery (DL3 DERMATOSCOPE)
- SECURITY DOOR Electric Bolt Lock Fail Secure (210HV)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- Hammond Server Enclosures & Racks