Shop All Server Enclosures & Racks
Hammond
2U 21D VENTED SLIDING SHELF
Mfr # RSVS1921BK1
Zoro # G910925452
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSVS1921BK1
- Zoro # G910925452
- UPC # 62398070394
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Peak PKC0BJ 450 Amp Jump Starter (ML18-1221141197)
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- SWE-TECH 3C Caster Wheel Kit, Racks/Cabinets (FWT61J2-11100)
- Hammond Server Enclosures & Racks