Shop All Server Enclosures & Racks
Hammond
2U 21D SOLID SLIDING SHELF
Mfr # RSUS1921BK1
Zoro # G610925660
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSUS1921BK1
- Zoro # G610925660
- UPC # 62398070406
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- RAM MOUNTS Replacement for RAM Mounts Ram-201u (RAM-201U RAM MOUNTS)
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- ILC Replacement for Maxell Sr44sw (SR44SW MAXELL)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND 3U 3X FAN Panel (FP3F115)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012BK2)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- Hammond Server Enclosures & Racks