Shop All Cabinet Accessory
Hammond
2U 20D VENTED RACK SHELF
Mfr # RASV190320BK1
Zoro # G610897844
product price: $77.11
/ea
Free Shipping & Returns
$77.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Color Black
- Additional Description 2U 20D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV190320BK1
- Zoro # G610897844
- UPC # 62398003055
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Color | Black |
Additional Description | 2U 20D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 3/4 In EMT, Silver (B1512S)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 2 Pole, 120/240V AC (QO290)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB42)
- SQUARE D Auxillary Contact Block (9999SO4)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3 (A303011CT)
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- Hammond Cabinet Accessory