Shop All Server Enclosures & Racks
Hammond
2U 19.5D VENTED CENTERED SHELF
Mfr # DNDMV19BK1
Zoro # G310925656
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # DNDMV19BK1
- Zoro # G310925656
- UPC # 62398077917
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
2U 19.5in Depth Vented Centered Rack Shelf - Black - 200 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- BRAINBOXES LTD Ethernet 5 Port Switch (SW-005)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- CORSAIR DOMINATOR PLAT RGB DDR5 (CMT64GX5M2B5600C40)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- SWE-TECH 3C 10-32 Cage Nuts, 100PK (FWT30D1-043HD)
- Hammond Server Enclosures & Racks