Shop All Server Enclosures & Racks
Hammond
2U 18IN VENTED CENTERED SHELF
Mfr # DNDMV1918BK1
Zoro # G310925540
Free Shipping & Returns
$102.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # DNDMV1918BK1
- Zoro # G310925540
- UPC # 62398004269
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
2U 18in Depth Vented Centered Rack Shelf - Black - 200 lbs rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 989803190371 Battery (989803190371)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Solex BD124 Alarm Back Up DSC Security Panel Repl Bttry (ML5-122541)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- ETHEREAL Analog to Digital Audio Converter (CS-ATD)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- LOWELL InWall Box (IWB-2214)
- Hammond Server Enclosures & Racks