Shop All Cabinet Accessory
Hammond
2U 18D VENTED RACK SHELF
Mfr # RASV190318BK1
Zoro # G110897863
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Additional Description 2U 18D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV190318BK1
- Zoro # G110897863
- UPC # 62398004267
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Additional Description | 2U 18D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133380U)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN PROLINE G2 Partial Subpanel and Side-Mount Panel, fits 900x600mm, Whit (P2PP96)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x23.62x27.95, (PTHW362428G2A)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 4", SS (TEP4SS)
- NVENT HOFFMAN Concept Panels, 30.20x18.20x0.00, White (CP3220)
- Hammond Cabinet Accessory