Shop All Server Enclosures & Racks
Hammond
2U 18D SOLID SLIDING SHELF
Mfr # RSUS1918BK1
Zoro # G810925668
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSUS1918BK1
- Zoro # G810925668
- UPC # 62398070405
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Earbud, Black, 48 In. L, Plastic (KHS-33)
- DYNO DYNO: DVR Lock Box 18x18x5' (DYN-300703)
- VENTEV Chargesync Flat USB A to USB C Cable 6ft, Grey (FC6-GRY255968)
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- LOWELL Seismic Gang Rack 44Ux36D (LSGR-4436)
- Hammond Server Enclosures & Racks