Shop All Server Enclosures & Racks
Hammond
2U 16IN DEEP SLIDING SHELF
Mfr # RSP2U16
Zoro # G410925662
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19
- Depth 16
- Length 3.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RSP2U16
- Zoro # G410925662
- UPC # 62398043952
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 16 |
Length | 3.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eaton Powerware PW3105 700 12V 7Ah UPS Battery (EATON-POWERWARE PW3105 700)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LPC12-75 (ML75-12GEL395)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 1X 22IN BONDING WIRE KITS (GRDKIT05)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- Hammond Server Enclosures & Racks