Shop All Server Enclosures & Racks
Hammond
2U 16D LOCKING DRAWER
Mfr # RDRW1900316BK1
Zoro # G410926096
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RDRW1900316BK1
- Zoro # G410926096
- UPC # 62398048145
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Physio-control Lifepak 500 Lithium Battery (LIFEPAK 500 LITHIUM BATTERY PHYSIO-CONTROL)
- MAXELL DVD-R, SPINDLE, 100PK (MAX638014)
- TRIPP LITE External SAS Cable, Mini-SAS, SFF-8470, 1m (S520-01M)
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 2X10IN COPPER GROUND BUS BAR (BUSBAR2X10)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- Hammond Server Enclosures & Racks