Shop All Cabinet Accessory
Hammond
2U 15D VENTED RACK SHELF
Mfr # RASV190315BK1
Zoro # G110897870
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
- Additional Description 2U 15D VENTED RACK SHELF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RASV190315BK1
- Zoro # G110897870
- UPC # 62398003054
- Country of Origin Canada
- Category Cabinet Accessory
Details
Item | Accessories |
Material | Steel |
Color | Black |
Features | Constructed of 14 or 16 gauge steel; Universal design mounts to any standard EIA-compliant rack or cabinet; Allows easy rack mounting of equipment or items that do not have rack mounting capabilities; Mounts to rack rails either as an internal shelf or external shelf/work area; Available in either vented or solid versions; Up to 200 lbs (91 kg) static load rating; Rugged textured RAL9005 black powder coat finish. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Additional Description | 2U 15D VENTED RACK SHELF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRM4L-120A)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 200A, 300V AC, Non-Indicating (A3T200)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- HAMMOND 2U 18D VENTED RACK SHELF (RASV190318BK1)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK18)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x36.0 (F66T136GV)
- Hammond Cabinet Accessory