Shop All Server Enclosures & Racks
Hammond
2U 15D CLAMPING VENTED SHELF
Mfr # RACSV190315BK1
Zoro # G310926516
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RACSV190315BK1
- Zoro # G310926516
- UPC # 62398069558
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- UPGRADE Wall Phone Value Line - Ash (UP13466)
- MILLER ELECTRIC Battery, Lithium Ion, Rechargeable (282076)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- DOOMSDAY 15U Low Profile Switch Depth Wall Mount Rack Enclosure Cabinet, Hinged Back (DO634423)
- Hammond Server Enclosures & Racks