Shop All Server Enclosures & Racks
Hammond
2U 12D LOCKING DRAWER
Mfr # RDRW1900312BK1
Zoro # G710926086
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RDRW1900312BK1
- Zoro # G710926086
- UPC # 62398048139
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clevo P750bat-8 (P750BAT-8 CLEVO)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- HAMMOND CONTEMPRA BUS BAR (CBB56)
- HAMMOND 8U 21W 13D FIXED RACK CASE (RCBS1901413BK1)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Cage Nuts, Pack of 100 (0200-1-002-01)
- Hammond Server Enclosures & Racks