Shop All Server Enclosures & Racks
Hammond
2U 10-32 UNIVERSAL RACK RAIL
Mfr # URR2U
Zoro # G510925975
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Depth 1.5
- Length 3.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # URR2U
- Zoro # G510925975
- UPC # 62398092996
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 19 |
Depth | 1.5 |
Length | 3.5 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Battery Replaces Honda VT500FT Ascot 1983-1984 (YB12A-AGEL90)
- FEIN Battery (12V 3Ah Cordless Battery)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 1U FLAT ALUMINUM RACK Panel (PBPA19001GY2)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- LOWELL Portable Rack 24Ux27D (LPR-2427PGT)
- Hammond Server Enclosures & Racks