Shop All Server Enclosures & Racks
Hammond
27U 30W WINDOW DOOR
Mfr # HWCWD3027UBK
Zoro # G910924318
product price: $395.79
/ea
Free Shipping & Returns
$395.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.34
- Length 50.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCWD3027UBK
- Zoro # G910924318
- UPC # 62398082038
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.34 |
Length | 50.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 1ft (24436)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- FELLOWES Mouse Pad with Microban, Grey (5934001)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Texas Hunter 650lb Trophy Deer Feeder (ML7-121911168)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- Hammond Server Enclosures & Racks