Shop All Server Enclosures & Racks
Hammond
27U 30W VENTED DOOR
Mfr # HWCVD3027UBK
Zoro # G510924459
product price: $247.89
/ea
Free Shipping & Returns
$247.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.34
- Length 50.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCVD3027UBK
- Zoro # G510924459
- UPC # 62398032522
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.34 |
Length | 50.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna (PRO501TK)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 5"L, 1000 Fasteners, White 1000PK (MNK18800)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- ILC Replacement for Universal Easymatic Super 325 replacement light bulb lamp (EASYMATIC SUPER 325 UNIVERSAL)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- GARNER PRODUCTS 2 U Metal Locking Drawer Rack Space (TBH2URDW)
- Hammond Server Enclosures & Racks