Shop All Server Enclosures & Racks
Hammond
27U 30W SOLID DOOR
Mfr # HWCSD3027UBK
Zoro # G610924397
product price: $228.29
/ea
Free Shipping & Returns
$228.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Depth 1.34
- Length 50.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCSD3027UBK
- Zoro # G610924397
- UPC # 62398082037
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30 |
Depth | 1.34 |
Length | 50.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Security Monitor (IMHD-22HVBN)
- MOTOROLA Battery Pack, NiMH, 7.5V, For Motorola (NTN9858C)
- SENA TECHNOLOGY Sena TuffTalk Lite Over The Head Communication System (41204)
- SENTRY GROUP Stealth, Deep Bass Camo, Earbuds, Mic (HM9MS)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- HAMMOND 2U FLAT ALUMINUM RACK Panel (PBPA19003UNF)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- EXTREME MAX Extreme Max 3006.8468 Horizontal Surfboard/SUP Storage Rack - Twin (3006.8468)
- Hammond Server Enclosures & Racks