Shop All Server Enclosures & Racks
Hammond
27U 30W 35D SWING WALL CABINET
Mfr # HWC3027U35BK
Zoro # G710924549
product price: $1,431.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Width 30.68
- Depth 34.78
- Length 54.06
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3027U35BK
- Zoro # G710924549
- UPC # 62398082024
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30.68 |
Depth | 34.78 |
Length | 54.06 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
27U 30W 35D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 48 PK (4300SP48)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- TRIPP LITE USB Cable, SuperSpeed, Keystone, M/F, 3ft (U324-003-KJ)
- CABLE WHOLESALE CableWholesale 10X8-02220 Cat6 Black Ethernet Patch Cable Snagless Molded Boot 20 foot (10X8-02220)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND HWF, 42U/30W VENTED DOOR (HWFVD3042UWH)
- HAMMOND 2U 24 TO 19IN RAIL ADAPTER (PBAS19003LG2)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- LOWELL Wall Shelf 18x14 (WSL-1814)
- Hammond Server Enclosures & Racks