Shop All Server Enclosures & Racks
Hammond
27U 30W 27D SWING WALL CABINET
Mfr # HWC3027U27BK
Zoro # G610924533
product price: $1,346.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,346.99
Free 30-Day Returns
Key Features
- Width 30.68
- Depth 26.78
- Length 54.06
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC3027U27BK
- Zoro # G610924533
- UPC # 62398082023
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 30.68 |
Depth | 26.78 |
Length | 54.06 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
27U 30W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- SATECHI R2 Bluetooth Multimedia Remote Control, Space Gray (ST-BTMR2M)
- EVOLIS Evolis Card Printer, Single-Sided (ZN1H0000RS)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Kung LONG WP4-12, WP4.5-12 Battery (MAX3512711)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- BLACK BOX 42U Split Rear Door Cab 36Inch W X 42Inch D Mesh Front (RM2545A)
- Hammond Server Enclosures & Racks