Shop All Server Enclosures & Racks
Hammond
27U 24W WINDOW DOOR
Mfr # HWCWD2427UBK
Zoro # G510924411
product price: $322.19
/ea
Free Shipping & Returns
$322.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 1.34
- Length 50.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWCWD2427UBK
- Zoro # G510924411
- UPC # 62398082033
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 1.34 |
Length | 50.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- MOUNT-IT Tilt Low-Profile TV Wall Mount for 32"-55" TVs (MI-368S)
- HAMMOND 4X 12IN BONDING WIRE KITS (GRDKIT04)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 15U WALL MOUNT CABINET (RB-FW15)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- Hammond Server Enclosures & Racks