Shop All Server Enclosures & Racks
Hammond
27U 24W SOLID DOOR
Mfr # HWCSD2427UBK
Zoro # G410924580
Free Shipping & Returns
$214.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 1.34
- Length 50.25
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HWCSD2427UBK
- Zoro # G410924580
- UPC # 62398082031
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 1.34 |
Length | 50.25 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Description
for HWC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Padded H390 USB Headset, Black (LOG981000014)
- CLEAN REMOTE Remote Control, Universal, White/Black (CR3BCB-H)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- Hammond Server Enclosures & Racks