Shop All Server Enclosures & Racks
Hammond
27U 24W 27D SWING WALL CABINET
Mfr # HWC2427U27BK
Zoro # G810924135
product price: $1,244.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,244.99
Free 30-Day Returns
Key Features
- Width 24.68
- Depth 26.78
- Length 54.06
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWC2427U27BK
- Zoro # G810924135
- UPC # 62398082017
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24.68 |
Depth | 26.78 |
Length | 54.06 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
27U 24W 27D Swing Out Wall Mount Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UVTC6.152.0524, Universal Pole Mounting Bracket Elegant White, Universal Type (TR-UP06-IN)
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- MAXELL Bass 13 Wireless Headphone with Mic, Black (MAX199793)
- AT&T Corded Phone w/Answering System, white (CL4940)
- HAMMOND 44U 4-POST ADJ DPTH 32-48 RACK (DC4R4448)
- HAMMOND 8U 17.5D VENTED RACK CABINET (RCHV1901417LG1)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- HAMMOND COLO 24X44X48 4 BAY ASSEMBLY (CLC4B48BK)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- AVARRO 42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS (RK-ER42U)
- Hammond Server Enclosures & Racks