Shop All Server Enclosures & Racks
Hammond
27U 24D AUDIO-VISUAL CABINET
Mfr # RB-AV27
Zoro # G510924275
product price: $1,201.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,201.99
Free 30-Day Returns
Key Features
- Width 23.63
- Depth 23.63
- Length 54.65
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RB-AV27
- Zoro # G510924275
- UPC # 62398081009
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Width | 23.63 |
Depth | 23.63 |
Length | 54.65 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
27U 24D Glass Door AV Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 12VDC 2 AMP W/ SCREW TERM (0E-PPS12V2AS)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- ILC Replacement for Konftel 900102095 Battery (900102095 BATTERY KONFTEL)
- GOOGLE NEST Nest Hub with Sleep Sense Charcoal (GA01892-US)
- HAMMOND Fan Kit, 120 MM Fan 115V, Filter, Grill, Guard, Cord / Lt Gray (DNFF120LG115)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND HEAVY DUTY DOLLY (RRHDDOL)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- LOWELL Portable Rack 14Ux22D (LPR-1422FV)
- Hammond Server Enclosures & Racks