Shop All LED Under Cabinet Lighting
Hammond
26 in. LED Light Kit
Mfr # FLK10LED
Zoro # G010893491
product price: $291.59
/ea
Free Shipping & Returns
$291.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # FLK10LED
- Zoro # G010893491
- UPC # 62398091114
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120 VAC |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- JESCO 24-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC24L)
- ECOLIGHT TAPE LIGHT LED WHITE 12' (AC1067-WHG-12LF0-G)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953WT)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- Hammond LED Under Cabinet Lighting