Shop All Server Enclosures & Racks
Hammond
24W 48D WHITE H1 BOTTOM Panel
Mfr # H1BS2448WH
Zoro # G710926277
product price: $172.79
/ea
Free Shipping & Returns
$172.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1BS2448WH
- Zoro # G710926277
- UPC # 62398080289
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1/2 18 (TTU1AX)
- ILC Replacement for Leica D-lux6 (D-LUX6 LEICA)
- ALLSOP Metal Art Organizer 5 Monitor, 18 x 11.8 x 5.1, Black (32166)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 4.7IN FAN 100CFM 115V (DNMF100AC115)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- HAMMOND CONTEMPRA BUS BAR (CBB22)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- Hammond Server Enclosures & Racks