Shop All Server Enclosures & Racks
Hammond
24W 44U 36D C4RR Server Cabinet Assembly
Mfr # C4RR247736SBK1
Zoro # G610926438
product price: $3,063.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,063.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Length 83.75
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4RR247736SBK1
- Zoro # G610926438
- UPC # 62398080089
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 36 |
Length | 83.75 |
Details
Material | Steel |
Color | Black |
Includes | Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2) |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 32w 2 Ports USB USB-C (191-07122)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- ILC Replacement for Yamaha Pjl-327 Lamp & Housing (PJL-327 LAMP & HOUSING YAMAHA)
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- HAMMOND 4U ADJUSTABLE DEPTH WALL RACK (APB19007BK1)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- Hammond Server Enclosures & Racks