Shop All Server Enclosures & Racks
Hammond
24W 42U 36D C4RR Server Cabinet Assembly
Mfr # C4RR247336SBK1
Zoro # G310926387
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$2,978.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Length 80.08
- Material Steel
- Includes Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C4RR247336SBK1
- Zoro # G310926387
- UPC # 62398080084
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 36 |
Length | 80.08 |
Details
Material | Steel |
Includes | Frame, Rails (4), Side Panels, Door (2), Top, Vert Cable Tray (2) |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable CD Player with AM/FM Radio -Bla (CD-485-BK)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- VIEWSONIC Universal Client Mounting Kit For Compatible Viewsonic Monitors. (LCD-CMK-001)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK2)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND 20U VENTED DOOR FOR RCK (RCKVD20UBK1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- Hammond Server Enclosures & Racks