Shop All Server Enclosures & Racks
Hammond
24W 42D WHITE H1 BOTTOM Panel
Mfr # H1BS2442WH
Zoro # G910926206
product price: $169.79
/ea
Free Shipping & Returns
$169.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # H1BS2442WH
- Zoro # G910926206
- UPC # 62398080282
- Country of Origin Canada
- Category Server Enclosures & Racks
Details
Material | Steel |
Color | White |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack (ML7-12MP2368136)
- ILC Replacement for Omron Bat-2000 (BAT-2000 OMRON)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 20U 23D SWING-OUT WALL CABINET (HWM2420U20BK)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND 20U TAPPED 10-32 RAIL FOR HWM (HWMTR20U)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- Hammond Server Enclosures & Racks