Shop All Server Enclosures & Racks
Hammond
24U WINDOW DOOR FOR RCK
Mfr # RCKWD24UBK1
Zoro # G410925839
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 46.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCKWD24UBK1
- Zoro # G410925839
- UPC # 62398042876
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 46.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in., White Plastic (50 Pack) (MP7720-50)
- KALIBUR 2 Amp 1Kv Piv Diode (1N4002)
- ILC Replacement for Kodak Movie Deck 245b-l replacement light bulb lamp (MOVIE DECK 245B-L KODAK)
- HAMMOND 7U LOUVRED VENTED Panel (PVLL19012LG2)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- CITEL 19" Patch Panel With Protection, Poe A, 24 Port, Rj45 In/Out (PCH24-POE-A)
- Hammond Server Enclosures & Racks