Shop All Server Enclosures & Racks
Hammond
24U VENTED DOOR FOR RCK
Mfr # RCKVD24UBK1
Zoro # G910926053
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 46.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCKVD24UBK1
- Zoro # G910926053
- UPC # 62398042870
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 46.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHV GAMES Whv Games SWI WAR 58876 Lego Worlds for Nintendo Switch (SWI WAR 58876)
- VENTEV Chargesync Helix Coiled USB A to Apple Lightning Cable, Heather Gray (COILCABTGVNV)
- KOSS Earbud On-Ear Black Ke5K (191651)
- MSI B550M-VC WIFI Gaming Desktop Motherboard (B550MPROVCWIFI)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- Hammond Server Enclosures & Racks