Shop All Server Enclosures & Racks
Hammond
24U SOLID DOOR FOR RCK
Mfr # RCKSD24UBK1
Zoro # G810926030
product price: $227.09
/ea
Free Shipping & Returns
$227.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6
- Depth 0.85
- Length 46.88
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCKSD24UBK1
- Zoro # G810926030
- UPC # 62398042864
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23.6 |
Depth | 0.85 |
Length | 46.88 |
Details
Material | Steel |
Color | Black |
Item | Accessories |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Yardkart (ML75-12INT122)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND C4 RIGHT HAND DOOR HINGE (C4RHINGE)
- HAMMOND 6U 2-POST DESKTOP RACK (HDR6UBK)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- Hammond Server Enclosures & Racks