Shop All Server Enclosures & Racks
Hammond
24U 36D STACKING CABINET
Mfr # RCSC1904236BK1
Zoro # G810926245
product price: $848.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$848.99
Free 30-Day Returns
Key Features
- Width 24
- Depth 36
- Length 46
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCSC1904236BK1
- Zoro # G810926245
- UPC # 62398004109
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 36 |
Length | 46 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Description
Knockdown Server Cabinet 24U w/ depth 36 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, Black, 2-1/2in.D, 40W, PR (MA4056-B)
- STACKBIN Flat Screen Monitor Arm, Keyboard And Mo (4-FMA-KEY-M)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- HAMMOND 24U VENTED DOOR FOR RCK (RCKVD24UBK1)
- HAMMOND 52UT-1UBTM RU LABEL 2-PACK (RULBK52-1)
- HAMMOND 1U ADJ DEPTH 18-25 VENT SHELF (ADSV1825BK)
- HAMMOND 6U 31.5D VENTED RACK CABINET (RCHV1901031LG1)
- HAMMOND 40U 23W C2 VENTED WINDOW DOOR (CDF1970VPLG1)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- SABRENT USB 3.0 Lay Flat Enclosure Station (EC-DFLT)
- Hammond Server Enclosures & Racks