Shop All Server Enclosures & Racks
Hammond
24U 24W 25D KNOCKDOWN CABINET
Mfr # RCK24U25BK
Zoro # G510926071
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 25
- Length 47
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # RCK24U25BK
- Zoro # G510926071
- UPC # 62398042885
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 24 |
Depth | 25 |
Length | 47 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W, Black (CCBP29LTNW)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for EW72 Mobility Scooter Wheelchair (ML22-12GEL307)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- HAMMOND 27U 30W VENTED DOOR (HWCVD3027UBK)
- HAMMOND 24U 29D SWING-OUT WALL CABINET (HWM2424U26WDBK)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- HAMMOND DUAL L16 TYPE GROUND LUG (DNGL)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 4U 23 TO 19IN RAIL ADAPTOR (PA2319007BK1)
- HAMMOND 19IN RACK MOUNT BUSBAR (GRDBAR19)
- Hammond Server Enclosures & Racks