Shop All Server Enclosures & Racks
Hammond
24U 23W 31.5D C2 GRY ASSEMBLY
Mfr # C2RR194231LG1
Zoro # G810926009
product price: $1,681.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,681.99
Free 30-Day Returns
Key Features
- Width 23
- Depth 31.5
- Length 49.31
- Material Steel
- Includes Frame, Rails (4), Side Panels, Door, Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C2RR194231LG1
- Zoro # G810926009
- UPC # 62398012001
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 23 |
Depth | 31.5 |
Length | 49.31 |
Details
Material | Steel |
Includes | Frame, Rails (4), Side Panels, Door, Top |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Description
24U 31.5D C2RR Rapid Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12F1 (ML5-122676524)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NovaCaddy S2R Electric Trolley - 2 Pack (ML35-12GELMP2881)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- HAMMOND RB-DC SOLID TOP Panel FOR 42 in.D (RB-DCST42)
- HAMMOND 3U 3X 3.15IN FAN Panel GRILL (PPFP190803BK1)
- HAMMOND 45U 23W C2 VENTED WINDOW DOOR (CDF1978VPLG1)
- HAMMOND 80MM 115V 32 CFM FAN (FAN80AC115)
- HAMMOND 40U 19IN 10-32 2-POST RACK (DNRR1970LDK)
- HAMMOND 4U 24 TO 19IN RAIL ADAPTER (PBAS19007LG2)
- HAMMOND RACK ADJ. ANGLE BRACKET 24-36 (RAAB2436BK)
- Hammond Server Enclosures & Racks